HOLE CUTTER CT 19.5CHC 1 7/32 31M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLE CUTTER CT 19.5CHC 1 7/32 31M

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20097
  • Mfr. Model # 20097
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 484
  • Shipping Weight 0.3 lbs

Product Details

Carbide hole cutter specifically designed for sheet metal hole cutting. Features precision ground carbide teeth for fast cutting of clean, round holes, over-drill stopper prevents tool from penetrating beyond hole, and a split point pilot bit. Size 1-7/32 inches.

Technical Specs

  • Application Sheet Metal Hole Cutting
  • Saw Dia. 1-7/32"
  • Item Hole Cutter
  • Hole Saw Product Grouping Hole Cutters
  • Includes Pilot Bit, Plug Ejection Spring
  • Number of Teeth 3
  • Thread Size 1/2-20
  • Pilot Drill Size 1/4" dia.
  • Max. Cutting Depth 3/8"
  • Shank Size 3/8"
  • Tooth Material Carbide Tipped
  • Replacement Arbor No. Mfr. No. 300055L
  • Replacement Pilot Drill No. Mfr. No. 3087935PD

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list