Skip Content
HOLE CUTTER 87HC 5 1/2IN ONE TOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE CUTTER 87HC 5 1/2IN ONE TOOTH

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX25487
  • Mfr. Model # 25487
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

Patented design allows for easy plug ejection. Cuts 3 times faster than a hole saw, with very little torque, through wet, frozen, pressure treated, and hardwood without binding. Resharpenable high-speed steel tooth can cut even when interrupted by a nail.

Technical Specs

  • Application Toilet Flange
  • Number of Teeth 1
  • Item One Tooth(R) Rough Wood Hole Cutter
  • Max. Cutting Depth 2"
  • Tooth Material High Speed Steel
  • Hole Saw Product Grouping Hole Cutters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list