HOLE CUTTER,2 TO 20 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLE CUTTER,2 TO 20 IN DIA

MALCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ELH8
  • Mfr. Model # 1ELH8
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.57 lbs

Technical Specs

  • Application Mill-Type Cutter Bit, Adjusts For Cutting 2 To 20" Hole Diameters
  • Includes -
  • Item Hole Cutter
  • Number of Pieces -
  • Hole Saw Product Grouping Hole Cutters
  • Teeth per Inch 1
  • Thread Size 1/4"
  • Pilot Drill Size 7/16" dia.
  • Max. Cutting Depth 1-1/8"
  • Primary Saw Application Metal
  • Replacement Pilot Drill No. Mfr. No. CB
  • Tooth Material High Speed Steel
  • Arbor Design Not Included
  • Replacement Arbor No. Mfr. No. CB
  • Saw Sizes Included Adjustable 2" to 20"
  • Range of Saw Sizes 2" - 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list