Skip Content
HOLE CUTTER 1 7/8 TO 9.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOLE CUTTER 1 7/8 TO 9.25

HOLE PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14L944
  • Mfr. Model # 14L944
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Application HVAC, Electrical, Audio, CCTV
  • Item Adjustable Hole Cutter Kit
  • Includes Hole Cutter, Replacement Blades, Wrenches, ABS Shield, Carry Case
  • Number of Pieces 7
  • Arbor Design Not Included
  • Hole Saw Product Grouping Hole Cutter Kits
  • Pilot Drill Size 17/46" dia. x 2-7/8" L
  • Max. Cutting Depth 1-1/8"
  • Teeth per Inch 1
  • Shank Size 3/8"
  • Primary Saw Application Wood
  • Tooth Material Carbide Grit
  • Range of Saw Sizes 1-7/8" - 9-1/4"
  • Saw Sizes Included Adjustable 1-7/8" to 9-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list