Skip Content
HOLE CUTTER 00HC 6 1/4IN ONE TOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLE CUTTER 00HC 6 1/4IN ONE TOOTH

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX25500
  • Mfr. Model # 25500
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Product Details

Patented design allows for easy plug ejection. Cuts 3 times faster than a hole saw, with very little torque, through wet, frozen, pressure treated, and hardwood without binding. Resharpenable high-speed steel tooth can cut even when interrupted by a nail.

Technical Specs

  • Application 6" Duct Pipe
  • Item One Tooth(R) Rough Wood Hole Cutter
  • Number of Teeth 1
  • Max. Cutting Depth 2"
  • Saw Dia. 6-1/4"
  • Tooth Material High Speed Steel
  • Hole Saw Product Grouping Hole Cutters

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list