HOLDING MAGNET,ROUND,95 LB,3.2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLDING MAGNET,ROUND,95 LB,3.2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3DXW9
  • Mfr. Model # 3DXW9
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.95 lbs

Product Details

Round Magnet with Knob, Material Ceramic Magnet, Vinyl Handle, Max. Pull 95 lb., Thickness 0.425 In., Diameter 3-1/5 In., Stability Temp. 180 Degrees F.

Technical Specs

  • Item Round Magnet with Knob
  • Diameter 3-1/5"
  • Thickness 0.425"
  • Material Ceramic Magnet, Vinyl Handle
  • Max. Pull 95 lbs.
  • Stability Temp. 180 Degrees F
  • Overall Height 1-2/5"
  • Casing Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list