Skip Content
HOLDING MAGNET,ROUND,25 LB,2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLDING MAGNET,ROUND,25 LB,2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3DXW7
  • Mfr. Model # 3DXW7
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.2 lbs

Product Details

Round Magnet with Knob, Material Ceramic Magnet, Vinyl Handle, Max. Pull 25 lb., Thickness 0.315 In., Diameter 2 In., Stability Temp. 180 Degrees F.

Technical Specs

  • Item Round Magnet with Knob
  • Material Ceramic Magnet, Vinyl Handle
  • Thickness 0.315"
  • Diameter 2"
  • Max. Pull 25 lbs.
  • Stability Temp. 180 Degrees F
  • Casing Material Steel
  • Overall Height 15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list