Skip Content
HOLDING MAGNET,RECTANGLE,38 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLDING MAGNET,RECTANGLE,38 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3DXX3
  • Mfr. Model # 3DXX3
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 659
  • Shipping Weight 0.45 lbs

Product Details

Ceramic Rectangle with Knob, Material Ceramic, Max. Pull 38 lb., Thickness 0.65 In., Overall Length 2 In., Overall Width 1-8/13 In., Stability Temp. 180 Degrees F.

Technical Specs

  • Item Ceramic Rectangle with Knob
  • Material Ceramic
  • Overall Length 2"
  • Overall Width 1-8/13"
  • Max. Pull 38 lbs.
  • Thickness 0.65"
  • Stability Temp. 180 Degrees F
  • Overall Height 1-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list