HOLDER TWIST TYPE ELECTRODE 400AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLDER TWIST TYPE ELECTRODE 400AMP

LENCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENL400
  • Mfr. Model # L400
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 800
  • Shipping Weight 1.4 lbs

Product Details

Twist type holder, holds electrodes up to 1/4 in, securely. Large brass body has two oval point screws to securely hold cable up to 3/0. Made in Canada.

Technical Specs

  • Cable Connection 3/0
  • Amps AC 400
  • Item Short Stub Electrode Holder
  • Application Arc Welding
  • Features Brass Body Has Two Oval Point Screws to Hold Cable Secure
  • For Use With Arc Welder
  • Includes Head, Handle, Handle Screw Guard
  • Material Brass
  • Size Up to 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list