HOLDER SPD LONG LEN STRT SHNK FLTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLDER SPD LONG LEN STRT SHNK FLTE

WIDIA METCUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID7S1SL
  • Mfr. Model # 7S1SL
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.49 lbs

Technical Specs

  • Application For Horizontal Machining Center Applications In Alloy, Carbon, Free Machining, Stainless And Tool steels, Aluminum, Gray Cast Iron, High Temperature Alloys
  • Dimension C (In.) 8.72
  • Body Length (In.) 8.72
  • Dimension D (In.) 11.10
  • Dimension A (In.) 6.63
  • Dimension L (In.) 2.3750
  • Flute Length (In.) -
  • Item Spade Drill Holder
  • Shank Dia. (In.) 1.00
  • For Use With 1/4" Pipe Taps
  • Overall Length (In.) 11.10
  • Shank Length (In.) 2.3750
  • Type Coolant Fed
  • Dimension S (In.) 1.00
  • Series 1
  • Grade Heavy Duty
  • Morse Taper -
  • Flute Straight
  • Shank Straight
  • Blade Range (In.) 0.690 to 0.960
  • Max. Drill Depth (In.) 6.63

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list