Skip Content
HOLDER SAFETY GLASSES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLDER SAFETY GLASSES

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZGPD211L-F
  • Mfr. Model # PD211L-F
  • UNSPSC # 46181801
  • CATALOGUE PAGE # 2537
  • Shipping Weight 1.0 lbs

Product Details

Safety glasses holder is designed to hold 4 - 6 pairs of glasses. Cushioned foam bottom. wall or table mount. Dimensions: 3 inches high x 9 inches wide x 6 inches deep with 6 inch high back plate, with lid.

Technical Specs

  • Item Safety Glasses Holder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list