HOLDER N BLADE TEDDY BURR C/W 1PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLDER N BLADE TEDDY BURR C/W 1PC

NOGA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOGTB1000
  • Mfr. Model # TB1000
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 546
  • Shipping Weight 0.07 lbs

Product Details

Teddy burr deburring tool includes: N1 (B10) blade, 8 mm hexagonal painted aluminum handle and pocket clip. Will accept all N (B) series blades which can be replaced by pulling sleeve back and taking blade out.

Technical Specs

  • Item Teddy Burr
  • Material HSS
  • Overall Length 135mm
  • Handle Hexagonal Aluminium Handle
  • Shank Size 40
  • Screw Size 2.6mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list