HOLDER MAGNETIC WELDING TIG TORCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLDER MAGNETIC WELDING TIG TORCH

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNWTHT01
  • Mfr. Model # WTHT01
  • UNSPSC # 31380000
  • CATALOGUE PAGE # 806
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Torch Holder
  • Colour Silver
  • Material Ceramic
  • Type TIG
  • Overall Height 6-3/4"
  • Overall Length 2-5/8"
  • Max. Pull 82 lbs.
  • Overall Width 3-1/8"
  • Stability Temp. 148 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list