Skip Content
HOLDER HOSE 3 W/BOLT + NUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLDER HOSE 3 W/BOLT + NUT

PHILLIPS INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHI17-157
  • Mfr. Model # 17-157
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3177
  • Shipping Weight 0.19 lbs

Product Details

Keeps 3/8 inch nylon air hoses secure and out of the way. For use with tractor coiled air, trailer slider hoses.

Technical Specs

  • Item 3 Hose Holder, .75" Hole Size
  • Finish Zinc-Plated Hardware

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List