Skip Content
HOLDER HAMMER W/METL RNG TUN LP SNP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLDER HAMMER W/METL RNG TUN LP SNP

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5456TS
  • Mfr. Model # 5456TS
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Depth (In.) 2
  • Features Heavy-metal hammer loop riveted to panel: riveted and stitched for extra durability: holds all hammers except lineman's
  • Colour Black
  • Height (In.) 10
  • Material Leather
  • Item Hammer Holder
  • Type Tunnel Belt
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Width (In.) 4.3125
  • Fits Belts Up To (In.) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list