Skip Content
HOLDER FUSE PNL MOUNT 16A 250V 10PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLDER FUSE PNL MOUNT 16A 250V 10PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSHTB22M-R
  • Mfr. Model # HTB22M-R
  • UNSPSC # 39121617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Connector Type 3/16 Slip-On
  • Item Fuse Block
  • Number of Poles 1
  • Fuse Holder Code E
  • Fuse Block Design Open
  • Green Environmental Attribute RoHS Compliant
  • Mounting Style Panel
  • Amp Range of Fuse Block or Holder 0 - 15 A
  • Fuse Block or Fuse Holder Type Fuse Block
  • Fuse Block or Holder AC Voltage Rating 250 VAC
  • Height 0.78"
  • Length 0.19"
  • Width 0.19"
  • Body Material Thermoplastic
  • Series HTB
  • Panel Thickness 19/64"
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series HTB
  • Fuse Type Glass and Ceramic
  • Fuse UL Class Not Class Rated
  • Fuse Block or Holder DC Voltage Rating 32 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list