Skip Content
HOLDER FUSE MINI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLDER FUSE MINI

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH30183
  • Mfr. Model # 30183
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3056
  • Shipping Weight 0.04 lbs

Product Details

Accepts mini fuses, or breakers 2 - 30 A. Body material withstands high temperatures. Up to 32 V at 30 A.

Technical Specs

  • Item Mini Fuse Holder
  • Max. Amps 30A
  • Amperage Range 3-30 A
  • Series Obsolete: 2015-08-20
  • For Fuse Series ATC
  • AC Voltage Rating 32 VAC
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 3 - 30 A
  • Fuse Block or Holder AC Voltage Rating 32 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list