HOLDER FUSE CRS15H 15A 600V EE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOLDER FUSE CRS15H 15A 600V EE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSCM20CF
  • Mfr. Model # CM20CF
  • UNSPSC # 39121617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Amp Range of Fuse Block or Holder 0 - 15 A
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Height 2.36"
  • Length 3.69"
  • Number of Poles 1
  • Item Fuse Holder
  • Width 1.00"
  • Fuse Block Design Not Applicable
  • Mounting Style Panel
  • Fuse Type British, IEC
  • Series HRC
  • For Fuse Series HRCI-CA
  • Fuse UL Class CC
  • Fuse Block or Holder DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list