Skip Content
HOLDER FUSE ATO C06 HERSEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOLDER FUSE ATO C06 HERSEE

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH30147
  • Mfr. Model # 30147
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3056
  • Shipping Weight 0.04 lbs

Product Details

ATO/ATC style fuse holder is easy to install, easy to change. Features: #16 gauge insulated copper lead, 4 inches long: brass electrical contacts: and furnished without fuse.

Technical Specs

  • Connector Type Wire
  • Features Two 16 AWG insulated copper leads, 4" long
  • Item Mini Fuse Holder
  • Series Obsolete: 2015-08-20
  • Wire Size 16 AWG
  • For Fuse Series ATC
  • Amp Range of Fuse Block or Holder 3 - 20 A
  • Fuse Block or Fuse Holder Type Fuse Holder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list