Skip Content
HOLDER FUSE 60A CLASS J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOLDER FUSE 60A CLASS J

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSJTN60060
  • Mfr. Model # JTN60060
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Connector Type Box
  • Length 3.10"
  • Item Fuse Holder
  • Number of Poles 1
  • Width 1.52"
  • Wire Size 14 - 4 Cu
  • Fuse Block Design Finger Safe
  • Mounting Style DIN Rail
  • Fuse Holder Code AA
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 0 - 60 A
  • For Fuse Size 2-3/8" L x 1-1/16" dia.
  • Height 1.06"
  • Indicating / Nonindicating Indicating
  • Fuse Type Industrial
  • Series JT
  • For Fuse Series LPJ, JKS
  • Fuse UL Class J
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Fuse Block or Holder DC Voltage Rating 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list