HOLDER FUSE 25A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLDER FUSE 25A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSHPS
  • Mfr. Model # HPS
  • UNSPSC # 39120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Fuse Holder
  • Connector Type Quick Connect/Solder
  • Number of Poles 1
  • Length 1.8"
  • Width 1.13"
  • Fuse Block Design Bayonet
  • Fuse Holder Code D/W
  • Mounting Style Panel
  • Fuse Block or Fuse Holder Type Fuse Holder
  • For Fuse Size 1-1/2" L x 13/32" dia.
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Height 2.41"
  • Indicating / Nonindicating Non-Indicating
  • Fuse Type Midget
  • Series HPS
  • Fuse UL Class Midget
  • For Fuse Series BAF, FNM, FNQ, KLM, KTK
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Fuse Block or Holder DC Voltage Rating 600 VDC