Skip Content
HOLDER,FUSE,2-3 2/10 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLDER,FUSE,2-3 2/10 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CW05
  • Mfr. Model # 1CW05
  • UNSPSC # 39121617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item In-line Fuse Holder
  • Series HLQ
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 3 - 2/10 A
  • Connector Type Wire Leads
  • Height 2.25"
  • Length 0.62"
  • Number of Poles 1
  • Width 0.62"
  • Fuse Block Design Not Applicable
  • Mounting Style Inline
  • Standards UL Listed, CSA Certified
  • Fuse Type Glass and Ceramic
  • For Fuse Series GLQ
  • Fuse UL Class Not Class Rated
  • Fuse Block or Holder AC Voltage Rating 300 VAC
  • Fuse Block or Holder DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list