HOLDER,FUSE,1/2 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLDER,FUSE,1/2 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CW03
  • Mfr. Model # 1CW03
  • UNSPSC # 39121617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Series HLQ
  • Item In-line Fuse Holder
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 1/2 A
  • Length 0.62"
  • Number of Poles 1
  • Connector Type Wire Leads
  • Height 2.25"
  • Width 0.62"
  • Fuse Block Design Not Applicable
  • Mounting Style Inline
  • Fuse Type Glass and Ceramic
  • Standards UL Listed, CSA Certified
  • For Fuse Series GLQ
  • Fuse UL Class Not Class Rated
  • Fuse Block or Holder DC Voltage Rating Not Rated
  • Fuse Block or Holder AC Voltage Rating 300 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list