Skip Content
HOLDER FORKLIFT 10/20 INSERTS/1 PEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLDER FORKLIFT 10/20 INSERTS/1 PEN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104130
  • Mfr. Model # 104130
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Includes (10) Holders, (10) Status Inserts, Oenpermanent Marker Pen
  • Height 11-1/2"
  • Item Forklift(TM) Tag Kit
  • Standards CFR 1910.178
  • Width 6"
  • Shape Rectangle
  • Header Forklift Tag
  • Language English
  • Background Color White
  • Write on Surface Yes
  • Tag Subject Forklifts
  • Header Background Color White
  • Legend Color Red, White
  • Legend Style Text and Symbol
  • Header Legend Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list