HOLDER FOR BOTTLE UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLDER FOR BOTTLE UNIVERSAL

HONEYWELL FEND-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNL32-000435-0000
  • Mfr. Model # 32-000435-0000
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2674
  • Shipping Weight 0.28 lbs

Product Details

Universal Bottle Mounting Device. Expandable strap with magnetic backing holds vcarious eyewash bottles up to 32 oz. Can be mounted for permanent placement. Easy installation. Fits all Sperian(R) personal eyewash bottles as well as most competitor bottles

Technical Specs

  • Item Universal Bottle Mounting Device
  • Features Expandable Strap with Magnetic Backing Holds Various Personal Eyewash Bottle Sizes Up to 32oz.
  • Height 1-5/8"
  • For Use With Fits All Sperian(R) Personal Eyewash Bottles as Well as Most Competitor Bottles
  • Length 4-3/4"
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list