Skip Content
HOLDER FILE 3 POSITI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLDER FILE 3 POSITI

BONDO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM101
  • Mfr. Model # 101
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Lightweight, Well Balanced Design
  • Colour Grey
  • For Use With Exceptional comfort and ease
  • Item Holder File 3 Position
  • Material Coated Lenses Provide Added Chemical and Scratch Resistance.
  • Type 3 Position
  • Characteristics Holds File Blades Securely in Place, Adjustable Handle Makes Filing and Shaping Easy on Flat or Contoured Auto Body Panels

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list