Skip Content
HOLDER FEELER GAUGE LNG BLD 11PC BE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLDER FEELER GAUGE LNG BLD 11PC BE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT000M
  • Mfr. Model # 000M
  • UNSPSC # 41111617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Blade Width (In.) 1/2
  • Includes Steel Holder
  • Blade Length (In.) 4-3/16
  • Number of Pieces 11
  • Item Bent Feeler Gauge Set
  • Thickness (In.) 0.006, 0.008, 0.010, 0.011, 0.012, 0.013, 0.014, 0.015, 0.018, 0.019, 0.020
  • Thickness Range (In.) 0.006 - 0.020
  • Markings Blades Etched with Decimal And Metric Equivalent
  • Application Measuring Gaps, Construction
  • Colour Silver
  • Type Decimal/Metric
  • Thickness (mm) 0.1524, 0.2032, 0.254, 0.2794, 0.3048, 0.3302, 0.3556, 0.381, 0.4572, 0.4826, 0.508
  • Material Steel
  • Characteristics Bent Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list