Skip Content
Discontinued with Replacement
HOLDER EYEWEAR W/LID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOLDER EYEWEAR W/LID

PRINZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZG2011L
  • Mfr. Model # 2011L
  • UNSPSC # 46181801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs
Suggested Replacement Product
SAFETY GLASSES HOLDER

Price: NA

Technical Specs

  • Colour Clear
  • Depth 6"
  • Height 3"
  • Item Protective Eyewear Dispenser With Lid
  • Material Acrylic
  • Width 9"
  • Style Tray
  • Holds Up to (6) Pairs
  • Wall Mounting Yes
  • Dispenser Lid Style Hinged Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list