HOLDER ELECTRODE SHORTSTUB 400 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLDER ELECTRODE SHORTSTUB 400 AMP

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRN40B
  • Mfr. Model # 40B
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 800
  • Shipping Weight 1.1 lbs

Product Details

Bernard shortstub is designed for quick, easy installation of electrodes and built to last with a proven high impact, high heat replaceable head. Electrodes can be used to within one inch of the high heat, high impact head.

Technical Specs

  • Amps AC 400
  • For Use With Shortstub
  • Cable Connection Model "B" Large Ball Point Screw Connection
  • Item Stick Electrode Holder
  • Material Brass With Steel and Plastic Handle
  • Application Welding Applications
  • Features Designed to Greatly Improve Productivity With Quick and Easy Electrode Installation and Replaceable Head
  • Size 1/16" - 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list