Skip Content
HOLDER ELECTRODE 400A 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLDER ELECTRODE 400A 12IN

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCA14HD
  • Mfr. Model # A14HD
  • UNSPSC # 23242101
  • CATALOGUE PAGE # 800
  • Shipping Weight 1.7 lbs

Product Details

Tweco(R) Tong(TM) electrode holder feature reversible top and bottom insulators. Efficient 6-position jaw patterns and fully insulated, protected springs. Ball-point cable connection is also featured.

Technical Specs

  • Amps AC 400
  • Features 6 - Position Jaw
  • Application Metal Fabrication
  • Item Electrode Holder
  • Material Copper Alloy
  • Cable Connection 4/0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list