HOLDER CHEMTAG 10/10 INSERTS/1 PEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLDER CHEMTAG 10/10 INSERTS/1 PEN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104134
  • Mfr. Model # CHEM-CTSH
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Includes (10) Holders, (10) Inserts and (1) Pen
  • Legend/Background Color White
  • Standards CFR 1910.1200
  • Item Chemtag(R) Kit
  • Shape Rectangle
  • Language English
  • Header No Header
  • Background Color Red, White
  • Legend Color Red, White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Style Text and Symbol
  • Write on Surface Yes
  • Laminated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list