Skip Content
HOLDER CERTIFICATE ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLDER CERTIFICATE ROUND

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF46
  • Mfr. Model # 46
  • UNSPSC # 23171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Finish ABS Plastic
  • Depth (In.) 2.20
  • Includes Smoke Cover
  • Length (In.) 5.88
  • Item Document Holder
  • Width (In.) 5.20
  • Function Document Holder
  • Provides Convevient Storage for Documents

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list