Skip Content
HOLDER BRUSH STRIP OA LENGTH 72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLDER BRUSH STRIP OA LENGTH 72IN

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TCU6
  • Mfr. Model # 1TCU6
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Brush Length (In.) -
  • Outside Dia. (In.) -
  • Fill Type -
  • Item Strip Brush Holder
  • Tube Dia. (In.) -
  • Overall Length (In.) 72
  • Type Aluminum
  • Includes -
  • Backing Clear Finish Anodized
  • Bristle Color -
  • Profile H-Shaped
  • Mounting Flange Size (In.) 0.87
  • Handle Dia. (In.) -
  • Backing Width (In.) -
  • Overall Trim (In.) -
  • Backing Height (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list