Skip Content
HOLDER 72IN BRUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLDER 72IN BRUSH

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VKX6
  • Mfr. Model # 1VKX6
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Brush Length (In.) -
  • Item Strip Brush Holder
  • Fill Type N/A
  • Includes -
  • Outside Dia. (In.) -
  • Overall Length (In.) 72
  • Tube Dia. (In.) -
  • Type Aluminum
  • Backing Clear Finish Anodized
  • Bristle Color N/A
  • Profile H-Shaped
  • Mounting Flange Size (In.) 1.25
  • Handle Dia. (In.) -
  • Backing Width (In.) -
  • Backing Height (In.) -
  • Overall Trim (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list