Skip Content
HOLDER 2 POLE 30 AMP FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOLDER 2 POLE 30 AMP FUSE

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCP9
  • Mfr. Model # 4ZCP9
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Connector Type Box
  • Item Fuse Holder
  • Length 3.07"
  • Number of Poles 2
  • Width 1.38"
  • Fuse Block Design Finger-Safe
  • Wire Size 14 to 6 AWG Solid/Stranded Cu
  • Fuse Holder Code D/W
  • Mounting Style DIN Rail
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • For Fuse Size 1-1/2" L x 13/32" dia.
  • Height 2.32"
  • Series USCC
  • Body Material Polyamide
  • Fuse Type Class CC
  • Fuse UL Class CC
  • For Fuse Series ATDR, ATMR, ATQR
  • Indicating / Nonindicating Non-Indicating
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Fuse Block or Holder DC Voltage Rating 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list