HOLD FITTING SET, AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLD FITTING SET, AIR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UBG9
  • Mfr. Model # 1UBG9
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • For Use With 912, 915, 2078, 3087, or 3271 Valve Spring Compressors
  • Application Use To Apply Air Pressure To Keep Valve Closed While Replacing Valve Spring
  • Number of Pieces 2
  • Material Steel
  • Length (In.) -
  • Item Hold Fitting Set
  • Includes 14mm x 1/4" NPT Thread Air Hold Fitting, 18mm x 1/4" NPT Thread Air Hold Fitting
  • Type Air
  • Socket Sizes (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list