HOLD DOWN LOCKING CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLD DOWN LOCKING CLAMP

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC235UR
  • Mfr. Model # 235UR
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Dia. (In.) 0.34
  • Base Mounting Centers (In.) 1.63 x 1.63
  • Height Under Arm (In.) 1.70
  • Holding Capacity (Lb.) 750
  • Item Toggle Clamp
  • Includes 240208-M Spindle (1) 235106 Flanged Washer (2)
  • Overall Height (In.) 2.50
  • Thread Size M10
  • Overall Length (In.) 10.50
  • Type Horizontal Handle Hold Down
  • Arm U-Shaped
  • Handle 92 Degrees
  • Spindle Flat Cushion Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list