Skip Content
HOIST,WIRE RPE,5T,25FT,20/5FPM,575V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST,WIRE RPE,5T,25FT,20/5FPM,575V

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKSGB305025575
  • Mfr. Model # SGB305025575
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 900.0 lbs

Product Details

Pendant drop control with NEMA-4X control station for control of 2-speed hoist, 2-speed trolley and emergency on/off. Trolley brake. Trolley stops with rubber bumpers. CSA approved and labeled.

Technical Specs

  • Motor HP 1-7/8
  • Lift Speed 20/5 fpm
  • Hoist Lift 25 ft.
  • Phase 3
  • Voltage 575 V
  • Item Hoist
  • Control Pendant Drop
  • Standards CSA Approved
  • Load Capacity 5 tons
  • Flange Width 14.00"
  • Brake Trolley Brake
  • Trolley Speed 55/18 fpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list