Skip Content
HOIST WIRE ROPE 500 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST WIRE ROPE 500 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4GU72
  • Mfr. Model # 4GU72
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1865
  • Shipping Weight 25.45 lbs

Product Details

Lightweight, portable hoists provide an easy and economical solution for lifting loads. They use standard 115 V, 60 Hz current. Easily adaptable to many applications with the 13 inch, 3-prong plug powercord.

Technical Specs

  • Motor HP 1/6
  • Item Hoist
  • Phase 3
  • Thermal Protection Internal Thermal Protection
  • Classification H2
  • Control Pushbutton Pendant
  • Clutch Overload Limiting
  • Load Capacity 500 lbs.
  • Reeving 1
  • Voltage 115 V
  • Brake Electric Disc Motor
  • Standards UL and CUL Listed
  • Lubrication Grease
  • Control Cord 6 ft.
  • Housing Width 6"
  • Housing Length 14-1/4"
  • Housing Depth 4-5/8"
  • Hoist Lift 10 ft.
  • Lift Speed 10 fpm
  • Min. Between Hooks 14-1/2"
  • Amps @ Low Volts 3.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list