Skip Content
HOIST/TROL PLAIN ATEX 1T 10FT 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL PLAIN ATEX 1T 10FT 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTORCBSP010-10-10
  • Mfr. Model # RCBSP010-10-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Item Hand Chain Hoist
  • Load Capacity 2205 lbs.
  • Hoist Lift 10 ft.
  • Pull to Lift Rated Load 35 lbs.
  • Min. Between Hooks 14"
  • Brake Double Pawl Springs with Double Enclosed Brake Cover
  • Standards ASME B30.16, ASME HST-2
  • Hook Opening 34mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list