Skip Content
HOIST/TROL MANUAL STEEL 5T 20 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL MANUAL STEEL 5T 20 20FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSHB050-20
  • Mfr. Model # SHB050-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1870
  • Shipping Weight 665.0 lbs

Product Details

SHB ultra-low headroom trolley hoist. SHB trolley hoists combine our industrial grade CB hand chain hoist with a unique permanently attached hand geared trolley. This low profile configuration is ideal for use in limited space applications. CSA certified C22.2 No. 14.

Technical Specs

  • Load Capacity 11,023 lbs.
  • Standards ANSI/ASME B30.16
  • Item Hoist/Trolley
  • Brake Weston Brake
  • Manufacturers Warranty Length 2 Years
  • Hook Opening 1-7/8"
  • Housing Length 35-1/8"
  • Housing Width 27-3/8"
  • Housing Depth 15-7/16"
  • Hoist Lift 20 ft.
  • Min. Between Hooks 7-3/4"
  • Hoist Overload Protection No
  • Hoist Mount Geared Trolley
  • Pull to Lift Rated Load 90 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list