HOIST/TROL MANUAL STEEL 5T 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST/TROL MANUAL STEEL 5T 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSHB050-10
  • Mfr. Model # SHB050-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 701.0 lbs

Technical Specs

  • Item Manual Chain Hoist
  • Brake Double Pawl Springs with Double Enclosed Brake Cover
  • Load Capacity 11,023 lbs.
  • Hoist Lift 10 ft.
  • Standards ASME B30.16, ASME HST-2
  • Hook Opening 46.5mm
  • Pull to Lift Rated Load 90 lbs.
  • Min. Between Hooks 8-1/2"
  • Hoist Overload Protection No
  • Hoist Mount Geared Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list