HOIST/TROL MANUAL STEEL .5T 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST/TROL MANUAL STEEL .5T 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSHB005-10
  • Mfr. Model # SHB005-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 225.0 lbs

Technical Specs

  • Depth 30"
  • Length 34"
  • Item Manual Chain Hoist
  • Load Capacity 1102 lbs.
  • Width 21"
  • Brake Enclosed Double Pawl Springs
  • Hoist Lift 10 ft.
  • Standards ASME B30.16, ASME HST-2
  • Hook Opening 27"
  • Pull to Lift Rated Load 54 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list