Skip Content
HOIST/TROL MANUAL STEEL 3T 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL MANUAL STEEL 3T 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSHB030-10
  • Mfr. Model # SHB030-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 467.0 lbs

Technical Specs

  • Load Capacity 6614 lbs.
  • Item Manual Chain Hoist
  • Standards ASME B30.16, ASME HST-2
  • Brake Double Pawl Springs with Double Enclosed Brake Cover
  • Hook Opening 42.5mm
  • Hoist Lift 10 ft.
  • Pull to Lift Rated Load 75 lbs.
  • Min. Between Hooks 7-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list