Skip Content
HOIST/TROL MANUAL STEEL 1T 20 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL MANUAL STEEL 1T 20 20FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSHB010-20
  • Mfr. Model # SHB010-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1870
  • Shipping Weight 176.0 lbs

Product Details

SHB ultra-low headroom trolley hoist. SHB trolley hoists combine our industrial grade CB hand chain hoist with a unique permanently attached hand geared trolley. This low profile configuration is ideal for use in limited space applications. CSA certified C22.2 No. 14.

Technical Specs

  • Item Hoist/trolley Manual Steel
  • Load Capacity 2,205 lbs.
  • Standards ASME B30.16, ASME HST-2
  • Hook Opening 29mm
  • Brake Double Pawl Springs with Double Enclosed Brake Cover
  • Hoist Lift 20 ft.
  • Min. Between Hooks 5-3/4"
  • Pull to Lift Rated Load 64 lbs.
  • Manufacturers Warranty Length 2 Years
  • Housing Length 21-1/2"
  • Housing Width 21"
  • Housing Depth 9-5/8"
  • Hoist Overload Protection No
  • Hoist Mount Geared Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list