HOIST/TROL MANUAL STEEL 1T 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST/TROL MANUAL STEEL 1T 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSHB010-10
  • Mfr. Model # SHB010-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 225.0 lbs

Technical Specs

  • Item Manual Chain Hoist
  • Load Capacity 2205 lbs.
  • Standards ASME B30.16, ASME HST-2
  • Brake Double Pawl Springs with Double Enclosed Brake Cover
  • Hoist Lift 10 ft.
  • Hook Opening 29mm
  • Pull to Lift Rated Load 64 lbs.
  • Min. Between Hooks 4-1/2"
  • Hoist Overload Protection No
  • Hoist Mount Geared Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list