HOIST/TROL MANUAL STEEL 1T 0 0FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HOIST/TROL MANUAL STEEL 1T 0 0FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOSHB010
  • Mfr. Model # SHB010
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1870
  • Shipping Weight 136.0 lbs

Product Details

SHB ultra-low headroom trolley hoist. SHB trolley hoists combine our industrial grade CB hand chain hoist with a unique permanently attached hand geared trolley. This low profile configuration is ideal for use in limited space applications. CSA certified C22.2 No. 14.

Technical Specs

  • Load Capacity 2,205 lbs.
  • Item Hoist/trolley Manual Steel
  • Brake Double Pawl Springs with Double Enclosed Brake Cover
  • Standards ASME B30.16, ASME HST-2
  • Hook Opening 29mm
  • Min. Between Hooks 4-1/2"
  • Pull to Lift Rated Load 64 lbs.
  • Hoist Overload Protection No
  • Hoist Mount Geared Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list