HOIST/TROL GEARED ATEX 3T 10FT 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOIST/TROL GEARED ATEX 3T 10FT 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTORCBSG030-10-10
  • Mfr. Model # RCBSG030-10-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 205.0 lbs

Technical Specs

  • Item Hand Chain Hoist
  • Load Capacity 6614 lbs.
  • Hoist Lift 10 ft.
  • Min. Between Hooks 26"
  • Pull to Lift Rated Load 75 lbs.
  • Brake Double Pawl Springs with Double Enclosed Brake Cover
  • Standards ASME B30.16, ASME HST-2
  • Hoist Overload Protection No
  • Hoist Mount Geared Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list