Skip Content
HOIST/TROL. 575V 7.5T 33FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 575V 7.5T 33FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTORHN08U33C20DD5
  • Mfr. Model # RHN08U33C20DD5
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1300.0 lbs

Technical Specs

  • Item Wire Rope Hoist
  • Motor HP 14.8/2.1
  • Phase 3
  • Classification H4 (ASME), M5 or M4 (ISO), 2M or 1Am (FEM)
  • Thermal Protection Yes
  • Control Control Panel
  • Load Capacity 7½ tons
  • Voltage 208/230/460/575 V
  • Reeving 4
  • Brake Electromagnetic
  • Amps 17.3/9 A
  • Standards CSA 22.2 No. 14, ASME B30.16, ASME H4
  • Housing Depth 26-13/16"
  • Headroom 31.4"
  • Housing Width 59-5/8"
  • Housing Length 59-7/8"
  • Hoist Lift 33 ft.
  • Lift Speed 20/3.5 fpm
  • Trolley Speed 80/20 FPM
  • Min. Between Hooks 32-1/2"
  • Flange Width 4.63-12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list