Skip Content
HOIST/TROL. 575V 3T 15FT 18/4FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOIST/TROL. 575V 3T 15FT 18/4FPM

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOER2M030LD5-15
  • Mfr. Model # ER2M030LD5-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 375.0 lbs

Technical Specs

  • Motor HP 4.7
  • Phase 3
  • Reeving 2
  • Voltage 575
  • Hoist Lift 15 ft.
  • Trolley Speed 40 ft./min.
  • Control Cord 30 ft.
  • Housing Depth 37"
  • Amps @ Low Volts 19.6
  • Finish Acrylic Paint
  • Colour Yellow
  • Item Electric Trolley
  • Number of Speeds 1
  • Thermal Protection Yes
  • Hz 60
  • Load Capacity 6614 lbs.
  • Control Pendant
  • Brake Electromagnetic (DC Current)
  • Wheel Material Case-Hardened Steel
  • Standards CSA, ASME B30.16, ASME H4, IP55
  • Lubrication Grease
  • Housing Width 21"
  • Trolley Wheel Dia. 4-21/64"
  • Housing Length 33"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list